Pompa Diafragma di Kota Bogor
- BARUMulai
Rp2.499.900
Rp2.499.900
| Nama Produk | Spesifikasi | Harga (IDR) |
| ARO Air Operated Double Diaphragm Pump 66605J-344 1pc | - Performance Max. Capacity (L/min) 49 - Performance Max. Pressure (bar) 6.9 - Performance Max. Solid Dia (mm) 2.4 |
12,999,000 |
| CNP Metering Dosing Pump GM Series 3 Phase GM0500 316SS 0.37kW-500LPH 1unit | - Material Casing: PVC - Rated Power Motor (kW): 0.37 - Flow Rate (l/h): 500 - Outlet Pressure (Mpa): 0.5 |
22,999,000 |
| SEKO Dosing Pump (Pompa Kimia) MS1C138B 1pc | - Diaphgram Diameter: 138 - Connections SS 316 (inch): gf 3/4 - Max. Pressure SS 316 (bar): 7 - 3 Phases Motor (kw): 0.37 |
18,999,000 |
| ARO Air Operated Double Diaphragm Pump PD10P-FPS-PTT 1pc | - Material Valve Seats: Polypropylene - Connection Fluid Outlet: 1inch ANSI/DIN Flange (Side) - Material Diaphragm: Teflon - Performance Max. Pressure (bar): 8.3 |
32,999,000 |
| BSK Pneumatic Diaphragm Pump BP15AL-PTT3-A 1pc | - Max. Air Pressure (Psi/Bar): 100/6.9 - Diaphragm/Ball Material: PTFE-Santoprene/PTFE (Full) - Wetted Material: Aluminum Alloy (AL) - Max. Suction Lift - Dry (ft/m): 11/3.4 |
5,799,000 |
| ROTOR Solenoid Diaphragm Metering Pump JLM Series JLM1202 PVC 1unit | - Material Diaphragm: PTFE - Packaging Material: Paper Carton - Pressure (bar): 1.5 - Material Valve Ball: Ceramic |
4,499,000 |
| Ailipu Mechanical Diaphragm Dosing Pump JM Series (Pompa Kimia) JM-4.72/7 1pc | - Max. Pressure (Psig): 101.5 - Capacity (at 50Hz) (Lph): 4.72 - Motor Voltage (V): 220 - Connection size: M19x1.5 |
3,899,000 |
| IWAKI Electromagnetic Metering Pump EHN series EHN-B11VCMR 1unit | - Hose Diameter (Φmm): 4×9 or 4×6 - Maximum Discharge Pressure (MPa): 1 - Display: LCD 4 digits Operation status, setting value, etc. - Power Supply Voltage (V): AC100~240 50/60Hz single phase |
13,999,000 |
| LMI Mechanical Actuated Diaphragm Pump GB1200PPDMNN 1pc | - Power (kW): 0.75 - Poles: 4 - Max. Flow (L/H): 1200 - Liquid End Material: PVC |
58,999,000 |
| YAMADA Diaphragm Pump DP-10BAT 1pc | - Maximum Discharge Amount About 20L - Maximum Pressure (MPa) 0.7 - Working Pressure (MPa) 0.2-0.7 |
22,999,000 |
Loading chat box
please wait...
Anda bisa chat secara langsung dengan
Customer Support kami untuk bertanya
Stok produk,
Pesanan,
Pembayaran,
Pengiriman,
Faktur Pajak,
Pengembalian Barang & Garansi atau kunjungi
Pusat Bantuan Kami